Sea Gull S845612 "Jamestowne" Outdoor Entrance Wall Light
| Item: | S845612 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $46.02 (Pricing is for Black)
Details and Dimensions
| Height | 11" |
| Width | 4-1/2" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | 4 1/2'' Diameter x 2 1/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Additional Information | Center of outlet box up: 6" |
| Product Specifications |
| Warranty |


