X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S83046714 "Paintable Ceramic" Outdoor Entrance Wall Light

Item: S83046714
Finish: Unfinish Ceramic
Online Availability: Please call for availability.


Details and Dimensions

Height 10"
Width 8"
Extension From Wall 5-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Construction Ceramic
Weight 5 lbs
Additional Information "Center of outlet box up: 4 1/4"", center of outlet box down: 5 3/4"""
Wire Length 6-1/2"