Sea Gull S8288051 "Medford Lakes" Post Light
| Item: | S8288051 |
| Finish: | Statuary Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $242.12
Details and Dimensions
| Height | 16-1/4" |
| Width | 11" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Etched Hammered w/ Light Amber |
| Suitable Installation | Wet |
| Construction | Aluminum |
| Wire Length | 6-1/2" |
| Warranty |


