X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S826244 "Chatham" Post Light

Item: S826244
Finish: Weathered Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22-3/4"
Width 9"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type Torpedo
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Wire Length 6-1/2"