Sea Gull S825712 "Jamestowne" Post Light

Item: S825712
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $72.04 (Pricing is for Black)



Details and Dimensions

Height 17"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Wire Length 6-1/2"