Sea Gull S825468 Post Light
| Item: | S825468 |
| Finish: | White / Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $70.04
Details and Dimensions
| Height | 15" |
| Width | 14" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Glass Type | White Acrylic |
| Suitable Installation | Wet |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


