X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S82190802 "Branford" Post Light

Item: S82190802
Finish: Obsidian Mist
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-1/2"
Width 9"
Post Included No
Number of Bulbs 2
Bulb Type Candelabra
Lamp Type Torpedo
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Voltage 120V
Suitable Installation Wet
Wire Length 6-1/2"