Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S821612 "Bancroft" Post Light

Item: S821612
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24-1/4"
Width 11-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Clear
Suitable Installation Wet
Wire Length 6-1/2"