X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S8213112 "Herrington" Post Light

Item: S8213112
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $76.50

Price: $51.03



Details and Dimensions

Height 16-5/16"
Width 7-1/8"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Suitable Installation Wet
Wire Length 6-1/2"