Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S803912 "Lancaster" Outdoor Entrance Wall Light

Item: S803912
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $224.10

Price: $149.47 (Pricing is for Black)

Details and Dimensions

Height 20-1/2"
Width 10"
Extension From Wall 9-1/2"
Backplate Dimension 4 1/2'' W x 9 1/4'' H x 3/4'' D
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear Curved Beveled
Suitable Installation Wet
Voltage 120V
Weight 11 lbs
Additional Information "Center of outlet box up: 9 1/2"", center of outlet box down: 11""'; Clear bulbs recommended for this fixture"