X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S7888051 "Medford Lakes" Outdoor Ceiling Mounted Light

Item: S7888051
Finish: Statuary Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $290.55

Price: $193.80



Details and Dimensions

Height 7"
Width 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched Hammered w/ Light Amber
Voltage 120V
Construction Aluminum
Wire Length 6-1/2"