X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S78660185 "Winnetka" Outdoor Ceiling Mounted Light

Item: S78660185
Finish: Forged Iron
Online Availability: Available for immediate shipment
Select Finish:

List Price: $170.40

Price: $113.66 (Pricing is for Forged Iron)



Details and Dimensions

Height 7"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Voltage 120V
Construction Aluminum
Wire Length 6-1/2"