Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Sea Gull
>
S77063962
Sea Gull S77063962 "Sussex" Flush Mount Ceiling Light
| Item: | S77063962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.02 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-3/4" |
| Width | 10-1/2" |
| Backplate Dimension | 10 1/2'' Diameter x 5 1/2'' Height |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 3 lbs |
| Product Specifications |
| Warranty |


