X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S7594315 "Windgate" Flush Mount Ceiling Light

Item: S7594315
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $67.65

Price: $45.12 (Pricing is for White)



Details and Dimensions

Height 7"
Width 15"
Diameter 15"
Backplate Dimension 15'' Diameter x 7'' Height
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Alabaster
Shade Material Glass
Suitable Installation Damp
Weight 5 lbs
Wire Length 6-1/2"