Sea Gull S7594215 "Windgate" Flush Mount Ceiling Light

Item: S7594215
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $31.52 (Pricing is for White)



Details and Dimensions

Height 7-5/8"
Width 13"
Backplate Dimension 13'' Diameter x 7 5/8'' Height
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension "D 10"" H 3-1/3"""
Suitable Installation Damp
Weight 4 lbs
Wire Length 6-1/2"