Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S7594015 "Windgate" Flush Mount Ceiling Light

Item: S7594015
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $37.50

Price: $25.01 (Pricing is for White)

Details and Dimensions

Height 5-1/8"
Width 11"
Diameter 11"
Backplate Dimension 11'' Diameter x 5 1/8'' Height
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Alabaster
Shade Material Glass
Suitable Installation Damp
Weight 3 lbs
Wire Length 6-1/2"