Sea Gull S756715 "Outdoor Light" Outdoor Ceiling Mounted Light
| Item: | S756715 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.52 (Pricing is for White)
Details and Dimensions
| Height | 4-3/4" |
| Width | 8-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Textured |
| Voltage | 120V |
| Product Specifications |
| Warranty |


