X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S75061782 "Sussex" Semi Flush Mount Ceiling Light

Item: S75061782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $156.90

Price: $104.65 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 11-3/4"
Width 16"
Diameter 16"
Backplate Dimension 6 3/4'' Diameter x 3'' Depth
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 9 lbs
Wire Length 6-1/2"