Sea Gull S69161BLE07 "Serenity" Up Light Pendant

Item: S69161BLE07
Finish: Weathered Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $334.17 (Pricing is for Weathered Iron)



Details and Dimensions

Height 23-1/4"
Width 25"
Overall Height 59-3/4"
Canopy Size Diameter: 5-1/2'' Depth: 1-1/4''
Number of Bulbs 4
Bulb Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 52 W
Chain Length 36"
Wire Length 144"
Eco-Friendly Title 24
Energy Star
Suitable Installation Dry
Construction Steel
Weight 20 lbs
Additional Information For Additional Chain Order 9116-XXX (72'')
Title 24 Compliant Yes
Wire Color Black