X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S665844 "Sebring" Outdoor Hanging Lantern

Item: S665844
Finish: Weathered Copper
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15"
Width 16-3/4"
Overall Height 67-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 12"
Wire Length 120"
View Similar Products