Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Sea Gull
>
S65625962
Sea Gull S65625962 "Wheaton" Down Light Pendant
| Item: | S65625962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $117.06
Details and Dimensions
| Height | 12-1/2" |
| Width | 15-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Product Specifications |
| Warranty |


