Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S65115962 "Eternity" Down Light Pendant

Item: S65115962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20"
Width 18-1/2"
Overall Height 141-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 15-3/4
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 23 lbs
Wire Color Clear