Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S65075962 "Pemberton" Up Light Pendant

Item: S65075962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-3/4"
Width 18'' Diameter
Overall Height 145-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Pompeii Cream Etched
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 21 lbs