X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S604144 "HSS CO-OP" Outdoor Hanging Lantern

Item: S604144
Finish: Weathered Copper

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 16-3/4"
Width 11"
Overall Height 54-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 36"
Wire Length 120"