Sea Gull S603902 "Lancaster" Outdoor Hanging Lantern

Item: S603902
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $166.08 (Pricing is for Polished Brass)



Details and Dimensions

Height 20-3/4"
Width 12"
Overall Height 70-3/4"
Canopy Size "5-1/4"" Diameter"
Number of Bulbs 3
Bulb Type Candelabra Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Curved Beveled
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 48"
Wire Length 120"