X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S602302 "Classic Coach" Outdoor Hanging Lantern

Item: S602302
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 11"
Width 6-1/2"
Overall Height 61"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 48"
Wire Length 120"