Sea Gull S601815 "Retro Hanging Globe" Mini Pendant

Item: S601815
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $46.02



Details and Dimensions

Height 8"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal Opaque
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 3 lbs
Additional Information Comes with 54'' wire, fixture adjustable to a maximum height of 56''