Sea Gull S6017008 "Urbana" Outdoor Hanging Lantern
| Item: | S6017008 |
| Finish: | Textured Rust Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $151.23 (Pricing is for Textured Rust Patina)
Details and Dimensions
| Height | 13-3/4" |
| Width | 8-3/4" |
| Overall Height | 90" |
| Canopy Size | 6-5/8" Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium A |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Ice |
| Suitable Installation | Damp |
| Voltage | 120V |
| Chain Length | 72" |
| Wire Length | 144" |
| Includes | Decorative Canopy |
| Product Specifications |
| Warranty |


