Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S60115962 "Eternity" Outdoor Hanging Lantern

Item: S60115962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/4"
Width 16-3/4"
Overall Height 145-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Clear Highlighted Satin Etched
Suitable Installation Damp
Voltage 120V
Construction Brass
Chain Length 120"
Wire Length 144"