Sea Gull S6007002 "Carolton" Outdoor Hanging Lantern
| Item: | S6007002 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $174.16
Details and Dimensions
| Height | 17-1/4" |
| Width | 10" |
| Overall Height | 67-1/4" |
| Canopy Size | 5" Diameter |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Damp |
| Voltage | 120V |
| Chain Length | 48" |
| Wire Length | 120" |
| Product Specifications |
| Warranty |


