Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S6002912 "Kent" Outdoor Hanging Lantern

Item: S6002912
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $79.20

Price: $52.83 (Pricing is for Black)

Details and Dimensions

Height 10"
Width 6-1/2"
Overall Height 60"
Canopy Size "5-3/16"" Diameter"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type (Black) Clear Beveled; (Oxford Bronze) Clear Seeded
Suitable Installation Damp
Voltage 120V
Construction Die Cast Aluminum
Chain Length 48"
Wire Length 120"