Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S54940753 "Windgate" Mini Pendant

Item: S54940753
Finish: Painted Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 13-7/16"
Width 10"
Overall Height 63-1/5"
Canopy Size Diameter: 5'' Depth: 7/8'' Round
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 48"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 5 lbs
Wire Color Clear Silver