X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S5328814 "Webster" Flush Mount Ceiling Light

Item: S5328814
Finish: Misted Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5"
Width 9-1/2"
Diameter 9-1/2"
Backplate Dimension 9 1/2'' D x 5 1/4'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs
Additional Information Can Be Ceiling Or Wall Mounted
Wire Length 6-1/2"