X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S532602 Flush Mount Ceiling Light

Item: S532602
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $33.60

Price: $22.40 (Pricing is for Polished Brass)



Details and Dimensions

Height 4-3/4"
Width 7-1/2"
Backplate Dimension 7 1/2'' Diameter x 4 3/4'' Height
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 2 lbs
Additional Information Ceiling or wall mount
Wire Length 6-1/2"