X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S5232782 "Bretton" Entrance / Foyer Pendant

Item: S5232782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $123.00

Price: $82.04 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 12-3/8"
Width 7-1/4"
Overall Height 61-7/8"
Canopy Size "5"" Diameter"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Clear
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Wire Color Brown