Sea Gull S523102 "Classic Hall" Entrance / Foyer Pendant
| Item: | S523102 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.03 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 15-1/4" |
| Width | 9" |
| Overall Height | 53-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |
| Warranty |


