Sea Gull S5119007 "Serenity" Up Light Pendant
| Item: | S5119007 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $174.09 (Pricing is for Weathered Iron)
Details and Dimensions
| Height | 15" |
| Width | 16-3/4" |
| Overall Height | 53" |
| Canopy Size | Diameter: 5-5/16'' Depth: 1-1/8'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 10 lbs |
| Additional Information | For Additional Chain Order 9116-07 (72'') |
| Wire Color | Black |
| Product Specifications |
| Warranty |


