Sea Gull S4987LE15 Multi Bulb Wall Sconce
| Item: | S4987LE15 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $195.20
Details and Dimensions
| Height | 4-1/2" |
| Width | 48-1/2" |
| Extension From Wall | 4-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Bi-Pin T-8 |
| Max. Wattage Per Bulb | 32 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Includes | Clear Prismatic AcrylicAcrylic Diffuser |
| Energy Star | Yes |
| Title 24 Compliant | Yes |
| Wire Length | 6-1/2" |
| Warranty |


