X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S4986LE15 Multi Bulb Wall Sconce

Item: S4986LE15
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 4-1/2"
Width 24-1/2"
Extension From Wall 4-1/2"
Number of Bulbs 2
Bulb Type Fluorescent
Max. Wattage Per Bulb 17 W
Lighting Direction Up Light
Mounting Options Up Light
Includes Clear Prismatic AcrylicAcrylic Diffuser
Energy Star Yes
Lamp Type T8
Title 24 Compliant Yes
Wire Length 6-1/2"