X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S497915 Under Cabinet Light

Item: S497915
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 42-1/2"
Length 5"
Number of Bulbs 2
Bulb Type Mini Bi-Pin T-5
Max. Wattage Per Bulb 13 W
Switch Type On/Off
Includes WhiteAcrylic Diffuser
Energy Star No
Title 24 Compliant No