Sea Gull S49217BLE782 "Sussex" Multi Bulb Wall Sconce
| Item: | S49217BLE782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $232.12 (Pricing is for Heirloom Bronze)
Details and Dimensions
| Height | 4-1/4" |
| Width | 48" |
| Extension From Wall | 4" |
| Backplate Dimension | W:8" H:1-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Mini Bi-Pin T-5 |
| Max. Wattage Per Bulb | 28 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Includes | White PlasticAcrylic Diffuser |
| Energy Star | Yes |
| Title 24 Compliant | Yes |
| Wire Length | 6-1/2" |
| Warranty |


