X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S49151BLE962 "Nexus" 1 Bulb Wall Sconce

Item: S49151BLE962
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $224.40

Price: $149.67




Details and Dimensions

Height 7-1/4"
Width 14-3/4"
Backplate Dimension 14-5/8'' x 7-1/4''
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Damp
ADA Compliant Yes
Weight 3 lbs
Lamp Type GU24
Title 24 Compliant Yes