X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S487302 "Ribbed Glass" 4 or more Bulb Bathroom Light

Item: S487302
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 20-1/2"
Extension From Wall 8"
Backplate Dimension 4-1/2'' x 6-1/8''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Clear Ribbed
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs