Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Sea Gull
>
S44625962
Sea Gull S44625962 "Wheaton" 1 Bulb Wall Sconce
| Item: | S44625962 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $40.02
Details and Dimensions
| Height | 7-3/4" |
| Width | 6-3/8" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 4 lbs |
| Warranty |


