X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S432568 Outdoor Ceiling Mounted Light

Item: S432568
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/4"
Width 7-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade White Plastic
Voltage 120V