X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S41640839 "59th Street" 1 Bulb Wall Sconce

Item: S41640839
Finish: Blacksmith
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/2"
Width 8"
Extension From Wall 4-1/2"
Backplate Dimension 6-1/8'' x 4-1/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Hammertone
Shade Material Glass
Shade Dimension 7-4/5
Suitable Installation Damp
Construction Steel
Weight 4 lbs