X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S41074962 "Pemberton" Multi Bulb Wall Sconce

Item: S41074962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $100.50

Price: $67.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-1/4"
Width 13-1/2"
Extension From Wall 6"
Backplate Dimension 5-1/2'' dia.
Height From Center Of Wall Opening 8-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 3 lbs