Sea Gull S40011773 "Two Tone Wall Sconce" 3 Bulb Bathroom Light
| Item: | S40011773 |
| Finish: | Two Tone Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $96.05
Details and Dimensions
| Height | 7-1/4" |
| Width | 18-1/4'' Width |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | Width: 2-1/2, Height: 7-1/2 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Highlighted Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |
| Warranty |


