Sea Gull S40010773 "Alexandria" 2 Bulb Bathroom Light

Item: S40010773
Finish: Two Tone Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $74.04 (Pricing is for Two Tone Nickel)



Details and Dimensions

Height 7-1/4"
Width 13'' Width
Extension From Wall 7-1/4"
Backplate Dimension Width: 2-1/2, Height: 7-1/2
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Highlighted Etched
Shade Material Glass
Voltage 120V