X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S35939782 "Windgate" Mini Chandelier

Item: S35939782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-5/8"
Width 20-1/4"
Diameter 20-1/4"
Overall Height 54-3/8"
Number Of Tiers 1
Canopy Size 5" Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension Diameter: 5.4375", Height: 4.375
Chain Length 36"
Wire Length 72"
Suitable Installation Dry
Construction Steel
Weight 8 lbs
Voltage 120V
Wire Color Brown